-
AI2512123392LDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2512123392LMFG Item NumberAI2512123392LSeriesAI25 DEVICENETProduct DescriptionENCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical Availability -
AI2512121C92FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2512121C92FMFG Item NumberAI2512121C92FSeriesAI25 DEVICENETProduct DescriptionENCODER ABSOLUTESpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal Yes Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2512133492GDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2512133492GMFG Item NumberAI2512133492GSeriesAI25 DEVICENETProduct DescriptionENCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 12 mm Shaft Seal No Mounting Hubshaft with Tether Explosion Proof No Mounting Style Hubshaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500101C92FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2500101C92FMFG Item NumberAI2500101C92FSeriesAI25 DEVICENETProduct DescriptionENCODER ABSOLUTESpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal Yes Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500102B92FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2500102B92FMFG Item NumberAI2500102B92FSeriesAI25 DEVICENETProduct DescriptionENDCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500120092FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2500120092FMFG Item NumberAI2500120092FSeriesAI25 DEVICENETProduct DescriptionENCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 6 mm Shaft Seal No Mounting Servo Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500122B92FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2500122B92FMFG Item NumberAI2500122B92FSeriesAI25 DEVICENETProduct DescriptionENCODER, ABSOLUTE 12 BIT, SQ FLANGESpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2500142B92FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2500142B92FMFG Item NumberAI2500142B92FSeriesAI25 DEVICENETProduct DescriptionENCODER, ABSOLUTE 14 BIT, SQ FLANGESpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 3/8 " Shaft Seal Yes Mounting Square Flange Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP67 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2512120092FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2512120092FMFG Item NumberAI2512120092FSeriesAI25 DEVICENETProduct DescriptionENCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 6 mm Shaft Seal No Mounting Servo Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AI2512121292FDynapar Encoders, AI25 DEVICENET SeriesItem NumberAI2512121292FMFG Item NumberAI2512121292FSeriesAI25 DEVICENETProduct DescriptionENCODERSpecifications
Specifications Input Power 10-30 VDC Shaft/Bore Size 10 mm Shaft Seal No Mounting Clamping Explosion Proof No Mounting Style Shaft Operating Temperature -40-85 °C IP Rating IP64 Sensing Optical AvailabilityOrder by 5:00 PM ET and your package will ship the same day.